References
Bahco:3832-108
Rubix:115A7439
EAN:7311518558604

Product details : BAHCO 3832-108 HOLESAW CARB TIPPED 108MM IP
Hole cutters with carbide tooth tips are particularly suitable for materials such as stone, ceramic tiles, laminate, glass fibre and hardwood and difficult to cut steel. They fit all drills, both portable and stationary. Special openings on the side to facilitate the removal of the cores. Cutting depth up to 38 mm (1 1/2 "). 4 teeth per inch. Maximum tolerance hole: nominal diameter hole saw + 1.5 mm/ -0.0.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 59.17 excl. VAT
/ Each
£ 71.00 incl. VAT
- Delivery usually within ( 14 ) days
