PORTWEST B195 TURIN COTTON T-SHIRT S/S WHITE XL
Turin Premium T-Shirt - B195
See technical informationReferences
Portwest:B195WHRXL
Rubix:121761
Manufacturer :B195WHRXL
EAN:5036108095131

Product details : PORTWEST B195 TURIN COTTON T-SHIRT S/S WHITE XL
Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort. Stylish unisex design for multi functional use. Made from 100% Cotton fabric for added comfort and breathability
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Usually arrives within 14 working days