PRAMET STJCL 2525 M 16-M-A EXTERNAL TURNING TOOL 6756612


Turning Tool Holder

References
pramet:STJCL 2525 M 16-M-A
rubix:2532986
manufacturer :6756612
ean:3603602919786
brand logo
brand logo
Technical specifications

Product details : PRAMET STJCL 2525 M 16-M-A EXTERNAL TURNING TOOL 6756612


Screw clamp turning tool for holding a triangular positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation TC.. 16T3.. ), left hand 93° side cutting with off-set shank, 25mm tool height x 25mm width x 150mm long for taper turning and longitudinal turning with and without shoulder

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
P- Hole clamping
Left Hand Rotation / Cutting

Technical specifications


Attributes
Length150 mm
TypeTurning Tool Holder
Show UNSPSC/ECL@SS
£ 90.14 excl. VAT
/ Each
£ 108.17 incl. VAT
  • Usually arrives within 14 working days