GATES TP1440-8MGT2-30 TWIN POWER TIMING BELT


Twin Power Belt

References
gates:TP GT2 1440 8MGT 30
rubix:256A3218
manufacturer :9232-50050
ean:5414465085789
brand logo
brand logo
Technical specifications
Profile8MGT2
Primitive length1440 mm
Belt width30 mm
See all Specifications

Product details : GATES TP1440-8MGT2-30 TWIN POWER TIMING BELT


The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. The Twin Power GT2 belt has twice as much transfer power as Twin Power HTD belts. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.

Strengths

• High power transmission.
The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
• Non-Slip positive drive.
• Virtually silent operation.
• Free of re-lubrication and maintenance.

Technical specifications


Attributes
Profile8MGT2
Primitive length1440 mm
Belt width30 mm
Pitch8 mm
MaterialCR
Number of teeth180
Height3.4 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days