Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES GTX MX BELT GTX 2310 14MX 55
GATES GTX MX BELT GTX 2310 14MX 55
PowerGrip GTX Synchronous Belt
References
gates:
GTX 2310 14MX 55
rubix:
132A7792
manufacturer :
9327-51017
ean:
5414465184703
Technical specifications
Profile
14MX
Primitive length
2310
mm
Belt width
55
mm
See all Specifications
Product details
Technical specifications
Product details : GATES GTX MX BELT GTX 2310 14MX 55
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
14MX
Primitive length
2310
mm
Belt width
55
mm
Pitch
14
mm
Material
CR
Number of teeth
165
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
714.06
excl. VAT
/
Each
£
856.87
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT5MPITCH HTD 900 5M 9
GATES GT4 1190 14MGT 170 POWERGRIP GT4
GATES BELT 8MPC2-1040-21
OPTIBELT 1120 8MHP 20 BELT TOOTHED
GATES HTDBELT5MPITCH HTD 720 5M 25
BELT TIMING 8MM P 800MM L 20MM W 100 T
OPTIBELT 1248 D8M 30 1898285
GATES POLYCHAIN2 BELT 8M PC2 8MGT 1200 21
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1280 62 9239-03160
GATES 9327-51033 GTX 2590 14MX 55
GATES 9327-50249 GTX 1120 8MX 50
OPTIBELT 976 8MHP 30 1981399
GATES SYNCH BELT GT3 135 3MGT 9
GATES GT4 5320 14MGT 40 POWERGRIP GT4
GATES 9293-40251 HTD 249 3M 9