NTN 23056EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23056.EMW33
See technical informationReferences
NTN:23056.EMW33
Rubix:204A5855
EAN:3413521106453



Product details : NTN 23056EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 106 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,821.34 excl. VAT
/ Each
£ 2,185.61 incl. VAT
- Usually arrives within 14 working days
