R33152203T51MM-SVIK COROMILL 331 C
Two-size adjustable disc cutter CoroMill® 331
See technical informationReferences
Sandvik Coromant:R331.52-203T51MM
Rubix:1042162
Manufacturer :5744992
EAN:10701935



Product details : R33152203T51MM-SVIK COROMILL 331 C
Two-size adjustable disc cutter CoroMill® 331
Technical specifications
Attributes
| Diameter | 203.2 mm |
|---|---|
| Z | 12 mm |
| Tail diameter | 50.8 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 29.1846 mm |
| Tail | arbor -iso 240 -2 key drives -inch: 2 |
Show UNSPSC/ECL@SS
£ 2,707.17 excl. VAT
/ Each
£ 3,248.60 incl. VAT
- Usually arrives within 14 working days
