CoroMill® 210 face milling cutter
Z | 3 mm |
---|---|
Tail diameter | 32 mm |
Internal cooling | Yes |
Z | 3 mm |
---|---|
Tail diameter | 32 mm |
Internal cooling | Yes |
Type of tool tip attachment | Screw |
Tail | Coromant Capto (bolt clamping) - size C3 |
Total length | 50 mm |
Usually arrives within 14 working days