TWO-WAY CARGO TRUCK


Two Way Sack Truck

References
gpc industries:GI358Y
rubix:2017047
brand logo
brand logo
Technical specifications
Load capacity200 kg
See all Specifications

Product details : TWO-WAY CARGO TRUCK


Toe Plate Size W x D mm: 350 x 180.Sack Truck Mode L x W x H mm: 450 x 550 x 1240.Platform Truck Mode L x W x H mm: 980 x 550 x 890.Load Capacity kg: 200

Strengths

Some assembly required
Converts from a sack truck to a platform truck in seconds
Mobile on 250mm pneumatic wheels & 100mm swivel castors
Toe Plate size: 180D x 350W mm
Castors supplied loose for easy assembly

Technical specifications


Attributes
Load capacity200 kg
ColourBlack
Show UNSPSC/ECL@SS
£ 144.05 excl. VAT
/ Each
£ 172.86 incl. VAT
  • Delivery usually within ( 4 ) days