GPC MOBILE GAS CYLINDER CARRIER - GALV'D GCC11G


Mobile Gas Cylinder Carrier - Galvanised

References
gpc industries:GCC11G
rubix:203A6220
brand logo
brand logo
Technical specifications

Product details : GPC MOBILE GAS CYLINDER CARRIER - GALV'D GCC11G


Provision for Padlock
Complete with Highly flammable sign
Usable distance between shelves - 720mm
Internal Size W x D mm - 1560 x 840
Manufactured in angle iron with sides, end &amp top infilled with metal strip, base of inverted angle
Mobile models have a push handle at one end
Designed to carry up to 16 'calor gas' type cylinders
Hinged lockable doors
N.B - A Forklift wil be needed to unload these units

Technical specifications


Attributes
MaterialSteel
Width1610 mm
Height1900 mm
Length890 mm
ColourOther
Show UNSPSC/ECL@SS
£ 3,647.06 excl. VAT
/ Each
£ 4,376.47 incl. VAT
  • Delivery usually within ( 26 ) days