SPARTEX TI201R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH SIDES


General Purpose Trucks - TI2's

References
spartex:UK-TI201R
rubix:239A9263

Product details : SPARTEX TI201R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH SIDES


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
REACH compliant wheels
Platform size: 1200 x 600mm & 2 x 275mm drop down Mesh sides & ends.
Mesh base diamond pattern
Mobile on 340mm pneumatic steel centred wheels
Sides & ends interlock together
Large platform truck capable of holding a 400kg load

Technical specifications


Attributes
No attributes to display for this product
£ 355.62 excl. VAT
/ Each
£ 426.74 incl. VAT
  • Delivery usually within ( 6 ) days