Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC 2TIERW-SHOPTROLLEY WI202Y
GPC 2TIERW-SHOPTROLLEY WI202Y
2 Tier Workshop Trolley
References
gpc industries:
WI202Y
rubix:
170A4408
Product details
Technical specifications
Product details : GPC 2TIERW-SHOPTROLLEY WI202Y
Utility budget price trolleys
Easy to manoeuvre with a push/pull handle & 2 fixed, 2 swivel braked 125mm rubber castors
85mm deep sides on the shelves
250kg Load Capacity
Technical specifications
Attributes
Width
635
mm
Height
805
mm
Length
1015
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.14
excl. VAT
/
Each
£
343.37
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
GPC GX205N NARROW AISLE PALLET TRUCK - 2000KG - 800 X 450
SPARTEX GI802P ALUMINIUM SACK TRUCK - 1250H 485 X 470 X 1250
SPARTEX TI212R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - MESH BASE
GPC 2WAY CARGO TRUCK GI352Y
TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU
370A9376 FIXED SKATES WITH GUIDE BARS 6000KG LOAD RATING YELLOW
GPC IT709A FRICTION PARKING BRAKE TO SUIT IT TRAILERS BLUE
GPC PLATFORM TRUCK 1200 X 800 SINGLE VENEER END PI831H
PROPLAZ BI045Y BLACK FOLDING BOX TROLLEY WITH COMPARTMENT BAG 390 X 46
PROPLAZ PPS75Y TWO TIER TROLLEY SUPER SILENT CASTORS
GPC PWDT302Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
GPC GIL90Y 90 BIN STORAGE TROLLEY
NT501M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 400MM CUSHION
GPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470
GPC PWPT404Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE