References
SKF:TXL 228
Rubix:386A8615
Manufacturer :TXL 228
EAN:7316580247661

Product details : SKF TXL 228 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
The lip seal with internal slot is designed to provide high-performance sealing in the most demanding environments. Supplied in packs of two pre-cut seals, it allows controlled grease purge during re-lubrication while maintaining an effective barrier against contaminants. Manufactured from a patented high-performance material, this seal ensures robustness and durability.
This version is the new generation of SKF TSN seals and replaces them.
Strengths
- Enhanced sealing against dust, liquids and other contaminants
- Facilitates partial grease purge during re-lubrication
- Low friction for improved energy efficiency
- Proven long service life in tests under extreme conditions
- Available on request in other materials via the SKF SEAL JET system
Applications
This type of seal is particularly suitable for applications exposed to highly contaminated conditions, notably in:
- Heavy industrial environments
- Agricultural or construction equipment
- Mechanical systems requiring a triple protective barrier around bearings
Technical specifications
Attributes
| Type | txl 228 bearing seal sachet of 2 pre-cut seals |
|---|---|
| Inner diameter | 155 mm |
| Outer diameter | 187.5 mm |
| Width | 15 mm |
| Series | txl |
| Material | ecopur |
Show UNSPSC/ECL@SS
£ 83.37 excl. VAT
/ Each
£ 100.04 incl. VAT
- In stock: Next day delivery
