References
FAG:DH608
Rubix:229A4293
Manufacturer :0383903020000
EAN:4012801212427

Product details : FAG DH608 HOUSING LIP-SEAL 0383903020000
Sealing joint double lipped
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Type | double lip seal |
| Outer diameter | 80 mm |
| Width | 11 mm |
| Series | dh6 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.32 excl. VAT
/ 2 pieces
£ 21.98 incl. VAT
- Delivery usually within ( 7 ) days
