Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 611 C
SKF HOUSING FELT SEAL X2 TSN 611 C
Felt Seal TSN…-C Series
References
skf:
TSN 611 C
rubix:
103A2205
manufacturer :
93426
ean:
7316570786101
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 611 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
83
x
83
mm
Logistic Weight
102
g
Type
Seal
Inner diameter
50
mm
Outer diameter
83
mm
Width
8
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.25
excl. VAT
/
Each
£
21.90
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
SKF PLUMMER BLOCK SEAL TSN 613 S
NSK HOUSING LIP-SEAL DH532
SKF BEARING HOUSING SEAL TSN515A
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
MECALINE 853565 SMALL BLACK SEAL EXTERIOR FLANGE DIAMETER MM 34
FAG EDH317 SEALING RING
FAG HYDNUT120.SEAL HYDRAULIC NUT SEAL 388579100000
SKF HOUSING SEAL TFL508
SNR CF209 BEARING UNIT ACCESSORIES
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
FAG ETS508 LABYRINTH SEALING RING
FAG ETS530 LABYRINTH SEALING RING
SNR SC612LA PLUMMER BLOCK ACCESSORIES
SNR SC213LA PLUMMER BLOCK ACCESSORIES
FAG EFS530 SEALING RING