ANSELL ALPHATEC 1500 STITCHED WHT COVERALL MODEL 138 2XL
MICROGARD 1500 COVERALL WHITE
See technical informationReferences
Ansell:WH15S-00138-2XL
Rubix:80253404
Manufacturer :WH15S-00138-06
EAN:0076490114640

Product details : ANSELL ALPHATEC 1500 STITCHED WHT COVERALL MODEL 138 2XL
MICROGARD® 1500 coveralls have been designed for workers involved in the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning. Protection - Proven to filter 100% of particles 3 microns. Comfort - Air and water vapour permeable ("breathable") to help reduce the risk of heat stress. Silicone Free - Critical in spray painting applications. Optimised body fit - Improves wearer comfort and safety.
Standards : Type 5 EN ISO 13982-1 Dry particle suit ; Type 6 EN13034 Low level spray tight suit ; EN 1073-2 Barrier to radioactive particulates - Class 1
Standards : Type 5 EN ISO 13982-1 Dry particle suit ; Type 6 EN13034 Low level spray tight suit ; EN 1073-2 Barrier to radioactive particulates - Class 1
Strengths
- Protection - Proven to filter 100% of particles >3 microns*
- Comfort - Air and water vapour permeable (breathable) to help reduce the risk of heat stress
- Silicone Free - critical in spray painting applications
- Optimised body fit - improves wearer comfort and safety
* KAKEN Particle penetration test
Applications
Inspection (picking, checking and marking)|Asbestos Related Work|Handling of powders|General maintenance
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | textile |
| Colour | white |
| Category | 3 |
| Material | sms |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- In stock: Next day delivery