BURKERT 00221846 221846 6281EV 1/2 230/50 AC SOLENOID VALVE 2/2


TYPE 6281 2/2-way solenoid valve; servo-controlled

References
bürkert:00221846
rubix:211A4254
brand logo
brand logo
Technical specifications
Type6281

Product details : BURKERT 00221846 221846 6281EV 1/2 230/50 AC SOLENOID VALVE 2/2


The 6281 valve is a servo-controlled diaphragm valve. A minimum differential pressure is always required for the valve to function. Different diaphragm materials and modes of operation are available depending on the application. The standard brass housing meets European drinking water requirements. Dezincification-resistant brass is available for other markets. The housing range is rounded off by a stainless steel version. To reduce electrical power consumption during operation, coils with integrated kick and drop electronics in double coil technology are available. The valve can be supplied with a manual override for easy maintenance and commissioning.
2/2-way solenoid valve, servo-controlled

Technical specifications


Attributes
Type6281
Show UNSPSC/ECL@SS
£ 130.93 excl. VAT
/ Each
£ 157.12 incl. VAT
  • Usually arrives within 14 working days