TYVEK APX 400 MODEL TA198S HOODED COVERALL WHITE 2XL
Tyvek APX 400
See technical informationSee documentsReferences
Tyvek:D15582420
Rubix:417A5733
Manufacturer :D15582420
EAN:5450208102658





Documents
Product details : TYVEK APX 400 MODEL TA198S HOODED COVERALL WHITE 2XL
Tyvek® APX™ 400 TA198S. New generation of Tyvek® for PPE made with the innovative new Tyvek® APX™ fabric.
Key Features
• Tyvek® thumb loops for improved sleeve fit.
• Tyvek® zipper and zipper flap for enhanced protection.
• Respirator fit three-piece hood.
• Extremely breathable all around.
• 360° protection and durability of Tyvek® fabric.
• Boxes of 25 eaches without value packs contributing to less plastic waste; individual bags based on post-consumer recycled content.
• Antistatic treatment (EN 1149-5) - on both sides.
Applications
• Pharmaceutical handling
• Chemical processing
• General maintenance
• Spray painting
Standards
Certified according to Regulation (EU) 2016/425.
Category III, Type 5-B and 6-B
EN 14126
EN 1073-2
EN 1149-5
Key Features
• Tyvek® thumb loops for improved sleeve fit.
• Tyvek® zipper and zipper flap for enhanced protection.
• Respirator fit three-piece hood.
• Extremely breathable all around.
• 360° protection and durability of Tyvek® fabric.
• Boxes of 25 eaches without value packs contributing to less plastic waste; individual bags based on post-consumer recycled content.
• Antistatic treatment (EN 1149-5) - on both sides.
Applications
• Pharmaceutical handling
• Chemical processing
• General maintenance
• Spray painting
Standards
Certified according to Regulation (EU) 2016/425.
Category III, Type 5-B and 6-B
EN 14126
EN 1073-2
EN 1149-5
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | hppe |
| Colour | white |
| Category | 3 |
| Material | tyvek® apx™ 400 |
| Packaging | 25 per box |
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
- Usually arrives within 14 working days
