TYVEK 500 LABO MODEL CHF7 WHITE HOODED COVERALL M

Tyvek® Labo

See technical informationSee documents

References

Tyvek:D14529842
Rubix:80183353
EAN:5450208011400
Tyvek® Labo M
brand logo
brand logo

Technical specifications

Sizem
Main materialnonwoven fabric
Colourwhite
See all Specifications

Documents

Product details : TYVEK 500 LABO MODEL CHF7 WHITE HOODED COVERALL M


DuPont™ Tyvek® Labo, model CHF7. Hooded coverall with attached, slip-retardant overshoes. Available in white in sizes S to XXXL. Robust yet lightweight (<250g per garment). 3-piece hood and gusset for improved fit. Elasticated face, wrists and ankles as well as glued-in waist elastic.

Strengths

Stitched internal seams to help reduce contamination from the inside to the outside of the garment. Attached overshoes consisting of garment material with friction-coated sole to provide added slip-resistance.

Applications

Applications include the pharmaceutical industry, laboratories, cosmetics, optical and electronics.
brand logo
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x200x380 mm
Logistic Weight160 g
Sizem
Main materialnonwoven fabric
Colourwhite
Materialtyvek® 1422 a / tyvek® 1431 n
Packagingboxes of 25 articles for required size
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
  • Delivery usually within ( 11 ) days

Size