TYCHEM 6000 F ORANGE MODEL CHA5 ORANGE HOODED COVERALL XL
Coverall
See technical informationSee documentsReferences
Tychem:D13495277
Rubix:328273B
Manufacturer :D13495277
EAN:5450208005096

Documents
Product details : TYCHEM 6000 F ORANGE MODEL CHA5 ORANGE HOODED COVERALL XL
The new Tychem ® 6000 F Plus offers a wide range of ergonomic properties enabling work in the most hazardous environments with lightweight, abrasion-resistant, comfortable, but also safe garments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x320x400 mm |
|---|---|
| Logistic Weight | 518.6 g |
| Size | xl |
| Main material | laminate |
| Colour | orange |
| Category | 3 |
| Material | non-woven fabric + polymeric coating + barrier film + polymeric coating. substrate in tyvek® with laminated film |
| Packaging | boxes of 25 and 100 articles for required size |
Show UNSPSC/ECL@SS
£ 29.32 excl. VAT
/ Each
£ 35.18 incl. VAT
- In stock: Next day delivery
