TYVEK 600 PLUS MODEL CHA5 WHITE HOODED COVERALL L
Tyvek® Classic Plus
See technical informationSee documentsReferences
Tyvek:D13395299
Rubix:80174478
Manufacturer :D13395299
EAN:5450208000534



Documents
Product details : TYVEK 600 PLUS MODEL CHA5 WHITE HOODED COVERALL L
DuPont™ Tyvek® Classic Plus, model CHA5a. Hooded coverall available in white, in sizes S to XXXL (a Green garment is also available). Robust yet lightweight (<250g per garment). Self-adhesive chin flap for tight seal of suit to the mask. Elasticated face, wrists and ankles as well as glued-in waist elastic. Elasticated thumb loops prevent sleeves from riding up.
Strengths
Stitched and over-taped seams for protection and strength. Tyvek® zipper and zipper flap for enhanced protection.
Applications
Applications for Tyvek® Classic Plus garments include maintenance and dismantling jobs in the nuclear industry, pharmaceutical manufacturing or in research and biosecurity laboratories, as well as in medical applications and when exposed to biological hazards
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x315x400 mm |
|---|---|
| Logistic Weight | 170 g |
| Size | l |
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | tyvek® 1431 n |
| Packaging | boxes of 100 articles for required size |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Usually arrives within 14 working days
