References
Tychem:D13395589
Rubix:328268
EAN:5450208004648

Documents
Product details : TYCHEM 2000 C MODEL CHA5 YELLOW HOODED COVERALL L
DuPont™ Tychem® C, model CHA5. Hooded coverall. Available in bright yellow for high visibility and in sizes S-XXXL. Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops prevent sleeves from riding up. Self-adhesive chin flap for tight seal of suit to face-masks.
Strengths
Stitched and over-taped seams with barrier tape for protection and strength. Self-adhesive double zipper flap closure system for higher protection.
Applications
Tychem® C is used for splash or pressurised splash protection in a variety of industrial environments, including pulp and paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x320x400 mm |
|---|---|
| Logistic Weight | 318.60000000000002 g |
| Size | l |
| Main material | nonwoven fabric |
| Colour | yellow |
| Category | 3 |
| Material | substrate in tyvek® with a polymeric coating |
| Packaging | boxes of 25 and 100 articles for required size |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- In stock: Next day delivery
