TYVEK 500 LABO MODEL CHF7 WHITE HOODED COVERALL 2XL
Tyvek® Labo
See technical informationSee documentsReferences
Tyvek:D14529877
Rubix:80183356
EAN:5450208011431



Documents
Product details : TYVEK 500 LABO MODEL CHF7 WHITE HOODED COVERALL 2XL
DuPont™ Tyvek® Labo, model CHF7. Hooded coverall with attached, slip-retardant overshoes. Available in white in sizes S to XXXL. Robust yet lightweight (<250g per garment). 3-piece hood and gusset for improved fit. Elasticated face, wrists and ankles as well as glued-in waist elastic.
Strengths
Stitched internal seams to help reduce contamination from the inside to the outside of the garment. Attached overshoes consisting of garment material with friction-coated sole to provide added slip-resistance.
Applications
Applications include the pharmaceutical industry, laboratories, cosmetics, optical and electronics.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x200x380 mm |
|---|---|
| Logistic Weight | 200 g |
| Size | 2xl |
| Main material | nonwoven fabric |
| Colour | white |
| Material | tyvek® 1422 a / tyvek® 1431 n |
| Packaging | boxes of 25 articles for required size |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- Delivery usually within ( 11 ) days
