PROSHIELD 20 WHITE MODEL CHF5 WHITE HOODED COVERALL L


Proshield® Basic

References
proshield:D15338134
rubix:80183368
ean:5450208012650
Proshield® Basic L
brand logo
brand logo
brand logo
Technical specifications
Sizel
Main materialother
Typetype 5 and 6
See all Specifications

Product details : PROSHIELD 20 WHITE MODEL CHF5 WHITE HOODED COVERALL L


DuPont™ ProShield® Basic, model CHF5. Hooded coverall available in white in sizes S to XXXL (a Blue garment is also available). 2-piece hood. Elasticated face, wrists, waist and ankles.

Strengths

Breathable lightweight coverall. Stitched external seams. Nylon zipper with flap.

Applications

ProShield® Basic garments are an ideal choice for workers seeking protection against dirt and grime during light duty work and other industries.
brand logo
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x400x295 mm
Logistic Weight181.6 g
Sizel
Main materialother
Typetype 5 and 6
Category3
Colourwhite
Materialsms
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
  • In stock: Next day delivery