References
Tyvek:D14936731
Rubix:80376487
EAN:5450208012001



Product details : TYVEK 500 XPERT BLUE MODEL CHF5 BLUE HOODED COVERALL XL
DuPont™ Tyvek® Classic Xpert Colour, model CHF5a Blue. Hooded coverall available in Blue, in sizes M to XXL (white and Green garments also available). Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.
Strengths
Stitched external seams
Applications
Applications for Tyvek® Classic Xpert garments include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automotive spray painting and many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x210x315 mm |
|---|---|
| Logistic Weight | 188 g |
| Size | xl |
| Main material | nonwoven fabric |
| Colour | black |
| Material | tyvek® 3431 n |
| Packaging | boxes of 100 |
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
- In stock: Next day delivery
