ANSELL ALPHATEC 4000 CHEMICAL WELDED&TAPED GRN SUIT MODEL 111 2XL
4000-GR Cvrl Hood 111
See technical informationReferences
Ansell:GR40T-00111-2XL
Rubix:227A6740
Manufacturer :GR40T-00111-06
EAN:5013756000168

Product details : ANSELL ALPHATEC 4000 CHEMICAL WELDED&TAPED GRN SUIT MODEL 111 2XL
DESIGN
A unique multi-layer barrier fabric renowned for its lightweight, yet robust textile feel and exceptional barrier to organic & inorganic chemicals.
ULTRASONICALLY WELDED SEAMS
Provides a strong liquid and particle barrier
SUIT FEATURES
• 2 piece hood
• Elasticated hood, waist, double cuffs and ankles
• Double zip closure
• Double cuffs with knitted inner cuff
COLOURS
Green
SIZES
S-5XL
Engineered to provide an exceptional barrier against a wide range of organic and inorganic chemicals and biological agents.
Strengths
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Designed to protect, typical innovative features include dual zip systems and double cuffs
- Welded and taped seams, our highest barrier to liquids and particulates
- Enhanced comfort, knitted inner cuffs and inner textile type fabric improves wearer acceptance
- Anti-static, tested according to EN 1149-5
Applications
Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Main material | textile |
| Colour | green |
| Category | 3 |
| Material | multi-layer non-woven barrier laminate fabric |
| Packaging | 1 each |
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
- In stock: Next day delivery