U-POWER RI21074 LISBONA ESD S3 CI SRC BLACK LOWSHOE EU48 UK13

U POWER RI21074 MODEL LISBONA

See technical informationSee documents

References

U-Power:RI21074 48
Rubix:242A7483
Manufacturer :RI21074 48
EAN:8033546442241
brand logo
brand logo

Technical specifications

EU shoe size48
Collar heightlow
Colourblack
See all Specifications

Documents

Product details : U-POWER RI21074 LISBONA ESD S3 CI SRC BLACK LOWSHOE EU48 UK13


Light and comfortable safety shoes U-Power of the Red Industry range, with High abrasion resistant PUTEK® PLUS upper, water resistant and breathable, composite toecap.PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD sole.
brand logo

Technical specifications


Attributes
EU shoe size48
Collar heightlow
Colourblack
Main materialputek
ESDyes
Water proofyes
Security Categorys3
Slip resistanceyes
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

48