Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891751 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 6.5/40
GISS 891751 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 6.5/40
VERACRUZ 4 S1P SRC shoe
References
giss:
891751
rubix:
261A4364
manufacturer :
891751
ean:
3660338443794
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891751 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 6.5/40
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
JALAS 3700R RESPIRO LOW CUT SHOE S2 SRB EU43 UK9
U-POWER UM20013-38 MUSTANG S3 SRC BLK LOWSHOE SIZE 38/5
BASE B1001 K-ROAD TOP S3 HRO CI SRC GREY/BLUE EU44 UK10
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU40 UK6.5
UVEX 85118 1 X-TENDED SUPPORT S1 FO SR SHOE BLACK EU42 UK8 W11
PORTWEST STEELITE FW31 SB MID CUT NUBUCK BOOT HONEY SIZE 10
HECKEL 62613 RUN-R 400 HIGH S3L FO SR BOOT BLACK/GREY EU41 UK7
JALAS 2068 TIO LOW CUT SHOE YELLOW S3 SRC EU38 UK5
U-POWER RI20394-41 CLIFF ESD S2 SRC WHT LOWSHOE SIZE 41/7
PORTWEST B0957-MATAR-S3-ESD-SRC-43 ANTI STATIC SHOES
MASCOT F0108 FUJIYAMA SAFETY SHOE BLACK EU46 UK11
V12 V1231 RAWHIDE BROWN SBP DEALER BOOT UK9 EU43
U-POWER RK10114-35 GAYNOR S3S CI FO SR BLK BOOT SIZE 35/2
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU41 UK7
U-POWER RL10013-42 LIFT ESD S3 CI SRC BLK BOOT SIZE 42/8