V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK12 EU47


Otter Boot

References
v12 footwear:V6420.01-12
rubix:2586284
ean:5055327311044
brand logo
brand logo
Technical specifications
EU shoe size47
Colourother
Main materialleather
See all Specifications

Product details : V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK12 EU47


Like the lightweight Otter boot, the Bobcat is built on a specially-shaped last and features an ergonomic top band for comfort when driving. The honey Nubuck upper really makes this product stand out and it has a non-snagging eyelet system for safety. A heel pull tab makes it easy to get on, and an anti-slip heel lining will keep your foot in place. The boot benefits from the Dual Comfort shock absorbing footbed and the new STS rugged sole-working hard so your feet don’t have to.
Moisture absorbing

Technical specifications


Attributes
EU shoe size47
Colourother
Main materialleather
Type of solesrugged
Weight71 g
Materialleather (upper)-pu (sole)-steel (midsole)
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • Delivery usually within ( 3 ) days