TIMKEN UCP305 PILLOW BLOCK
UCP 300 Pillow Block Mounted Bearings - Set Screw Locking
See technical informationSee documentsReferences
Timken:UCP305
Rubix:396A9464
EAN:0013992170248


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 132 mm |
| Shaft Height | 45 mm |
Documents
Product details : TIMKEN UCP305 PILLOW BLOCK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Strengths
● Compact, one-piece housing with two-bolt mounting can be installed in any position and makes bearing replacement easy.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCP series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UCP series Mounted Bearings feature the Timken set screw locking (UC) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for applications involving wet or dirty environments.
● Bolt-hole spacing and base-to-center height dimensions are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Applications
● UELF four-bolt flanged units are suggested for industrial applications where normal loads are encountered.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 132 mm |
| Shaft Height | 45 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 62 mm |
| Clamping | 20 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | two-bolt pillow block (set screw locking) |
| Height | 85 mm |
| Length | 175 mm |
| Sealing | bonded nitrile rubber seal with steel flinger (precision flinger) |
| Lubrication | prelubricated with high-quality lithium-based grease; grease fitting supplied for relubrication |
| Series | ucp 300 |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 21200 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 33.19 excl. VAT
/ Each
£ 39.83 incl. VAT
- Delivery usually within ( 7 ) days