Pillow Block
Inner diameter | 90 mm |
---|---|
Material | Grey Cast |
Centre-centre of shaft | 380 mm |
Height | 275 mm |
Length | 490 mm |
Total bearing width | 120 mm |
Series | UKP |
Weight | 37.31 kg |
Number of holes | 2 |
Outer diameter | 130 mm |
Width | 68 mm |
Usually arrives within 14 working days