SKF P2BC108-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit - Food Line
See technical informationReferences
SKF:P2BC 108-CPSS-DFH
Rubix:200A1558
EAN:07316577859853


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : SKF P2BC108-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | stainless steel |
| Total bearing width | 44 mm |
| Outer diameter | 80 mm |
| Height | 98.2 mm |
| Length | 179 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 24700 N |
| Width | 40.7 mm |
Show UNSPSC/ECL@SS
£ 293.96 excl. VAT
/ Each
£ 352.75 incl. VAT
- Usually arrives within 14 working days