ULTRATAPE ROEBUCK ANTI SLIP TAPE YLW 50MMX18M 08085018YEHD PACK OF 1
Ultratape roebuck anti slip tape ylw 50mmx18m 08085018yehd pack of 1
See technical informationReferences
Ultratape:08085018YEHD
Rubix:1280236
Product details : ULTRATAPE ROEBUCK ANTI SLIP TAPE YLW 50MMX18M 08085018YEHD PACK OF 1
Coarse grit surface ensures maximum grip in wet and greasy conditions and reduces the risk of injury in the workplace through slips and falls. Extremely versatile, it can be used in all areas of your workplace – stairs, ramps, steps, entrances/exits and can be applied to all types of material except wood (if using outdoors we recommend an edge sealing compound). When applying ensure surface is clean, dry and dust free. Easy to use, simply cut to fit, peel off backing and then apply but do not apply in cold conditions (below 12°C). Length 18m.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 18 m |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- In stock: Next day delivery

