ULTRATAPE 080810018BY ANTI SLIP TAPE BLACK/YELLOW 100MM X 18M
Yellow/black anti-slip tape
See technical informationReferences
Ultratape:080810018BY
Rubix:1280228



Product details : ULTRATAPE 080810018BY ANTI SLIP TAPE BLACK/YELLOW 100MM X 18M
Coarse grit surface ensures maximum grip in wet and greasy conditions and reduces the risk of injury in the workplace through slips and falls. Self-adhesive black/yellow tape should be used to highlight potential hazards and can be applied to all types of material except wood (if using outdoors we recommend an edge sealing compound. ). Easy to apply to any clean, dry, dust free surface indoors and out. Cut to fit, peel off backing and then apply. Length 18m.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 18 m |
| Colour | black |
| Secondary colour | yellow |
Show UNSPSC/ECL@SS
£ 49.15 excl. VAT
/ Each
£ 58.98 incl. VAT
- In stock: Next day delivery
