References
Draper:65440
Rubix:382A5448
Manufacturer :65440
EAN:5010559654406




Product details : DRAPER 65440 HAZ. SAFETY GRIP TAPE 18MX50MM
Heavy duty self adhesive grip tape to help prevent slips and falls. Able to withstand long and arduous use on steps, ladders and slippery outdoor surfaces. Shrink wrapped in singles with label.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 18 m |
| Colour | black |
| Secondary colour | yellow |
| Material | pvc (polyvinyl chloride) grip tape with aluminium oxide abrasive surface and adhesive layer |
| Slip resistance | helps prevent slips and falls (anti-slip grip tape) |
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ Each
£ 39.24 incl. VAT
- Delivery usually within ( 7 ) days
