ULTRATAPE 08087518BYHD ANTI SLIP TAPE BLACK/YELLOW 75MM X 18M
Yellow/black anti-slip tape
See technical informationReferences
Ultratape:08087518BYHD
Rubix:1280227




Product details : ULTRATAPE 08087518BYHD ANTI SLIP TAPE BLACK/YELLOW 75MM X 18M
Coarse grit surface ensures maximum grip in wet and greasy conditions and reduces the risk of injury in the workplace through slips and falls. Self-adhesive black/yellow tape should be used to highlight potential hazards and can be applied to all types of material except wood (if using outdoors we recommend an edge sealing compound. ). Easy to apply to any clean, dry, dust free surface indoors and out. Cut to fit, peel off backing and then apply. Length 18m.
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 18 m |
| Colour | black |
| Secondary colour | yellow |
Show UNSPSC/ECL@SS
£ 36.29 excl. VAT
/ Each
£ 43.55 incl. VAT
- Usually arrives within 14 working days
