TESA 04863 PRINTERS FRIEND EMBOSSED DESIGNPV3 25MX100MM GREY
Anti-slip tape 4863
See technical informationSee documentsReferences
Tesa:04863 25M 100MM GREY
Rubix:126A3681
Manufacturer :04863-00002-03
EAN:4042448266101
Documents
Product details : TESA 04863 PRINTERS FRIEND EMBOSSED DESIGNPV3 25MX100MM GREY
tesa Printer’s Friend® 4863 PV3 consists of a cloth backing and an embossed silicone coated surface, which offers reliable “grip” and repels a variety of substances. The product design ensures high resistance to wear, easy application as well as residue-free removal even after a prolonged period of time and exposure to high temperatures.
Silicone coated roller wrapping tape with embossed surface
Applications
tesa Printer’s Friend® 4863 PV3 is designed for roller wrapping in a variety of manufacturing and printing processes that utilise roller systems to process web-based materials, such as films, textiles, paper, and more.
Technical specifications
Attributes
| Logistic Weight | 4443,69 g |
|---|---|
| Width | 100 mm |
| Length | 25 m |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 646.19 excl. VAT
/ Each
£ 775.43 incl. VAT
- In stock: Next day delivery
