References
Draper:63384
Rubix:382A5092
Manufacturer :63384
EAN:5010559633845

Product details : DRAPER 63384 SAFETY GRIP TAPE 50MM
Heavy duty self adhesive grip tape to help prevent slips and falls. Able to withstand long and arduous use on steps, ladders and slippery outdoor surfaces. Shrink wrapped in singles with label.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 3.7 m |
| Colour | black |
| Secondary colour | no secondary color |
| Slip resistance | helps to prevent slips and falls |
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
- Delivery usually within ( 7 ) days
