Unc tap hsse - spiral flute - stainless steel
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 5/16 |
No. of threads per inch | 18 |
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 5/16 |
No. of threads per inch | 18 |
Total length | 90 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 2B |
Tail diameter | 8 mm |
Square drive adapter | 6,2 mm |
Material | Stainless steels |
Angle of helix | 40 ° |
Din standard | DIN 371 |
Capacity length | 14 mm |
Sold out