CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 8 - 32 864956
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864956
Rubix:864956
EAN:3660338193934



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 8 - 32 864956
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 12 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | 8 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 21.49 excl. VAT
/ Each
£ 25.79 incl. VAT
- In stock: Next day delivery
