References
Walter Prototyp:M21263-M8X1
Rubix:357A5489
Manufacturer :6149826
EAN:4042446230623

Documents
Product details : WALTERPROT M21263-M8X1 TAPS HSS-E X PERT 6149826
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 64.25 excl. VAT
/ Each
£ 77.10 incl. VAT
- Usually arrives within 14 working days