DORMER EX00M14 TAP M14 X 2.00 MM 5973709


Machine taps EX006H

References
dormer:EX00M14
rubix:2008224
ean:7320760136713
Machine tap M20 x 2.50 mm DIN 376
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix45 °
Input11
See all Specifications

Product details : DORMER EX00M14 TAP M14 X 2.00 MM 5973709


HSS-E Machine tap for metric thread TiN coated DIN 376 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM M14 EX00 DIN HELICE GUN 6H

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Angle of helix45 °
Input11
Total length110 mm
Body materialhss-e
Typemetric blind bores
With cooling sprayno
Drilling diameter14 mm
Square drive adapter11 mm
Coatingblank
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ Each
£ 63.96 incl. VAT
  • Usually arrives within 14 working days