SPARTEX SUS8290652SB UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM BLU
Under bench
See technical informationReferences
Spartex:UK-SUS8290652SB
Rubix:225A1818
Manufacturer :SUS8290652SB
Product details : SPARTEX SUS8290652SB UNDER BENCH 2DRAW CUPBD+STAND 2X100MM 1X300MM BLU
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with stand option is 825mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 489.19 excl. VAT
/ Each
£ 587.03 incl. VAT
- Delivery usually within ( 16 ) days

