GUN Sharpening Machine Thread-Cutters for Standard British and American Blind and Through Bores Gühring
Threading (inch) | unc |
---|---|
Threading diameter (inch) | 5/16 |
No. of threads per inch | 9 |
Threading (inch) | unc |
---|---|
Threading diameter (inch) | 5/16 |
No. of threads per inch | 9 |
Total length | 90 mm |
Body material | hss-e |
Usually arrives within 14 working days