CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 8 - 36 864988
Unf tap - right hand thread - hsse - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864988
Rubix:864988
EAN:3660338194238



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 8 - 36 864988
UNF thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 12 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | 8 |
| No. of threads per inch | 36 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 17.21 excl. VAT
/ Each
£ 20.65 incl. VAT
- Usually arrives within 14 working days
