References
Dormer:E3821/4
Rubix:376A1968
EAN:7320760664551




Technical specifications
| Threading | g(bsp) 1/4-19 |
|---|---|
| Threading diameter | 13.16 mm |
| Type | british blind bores |
Product details : DORMER E3821/4 6305850
HSS-E machine tap for gas-thread steam outlets DIN 5156 form C 40° spiral fluted 2xD blind holes for stainless steel.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 1/4-19 |
|---|---|
| Threading diameter | 13.16 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.8 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 15 mm |
| Angle of helix | 40 ° |
| Coating | steam tempered |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | g(bsp) 1/4-19 |
| No. of threads per inch | 19 |
| Tolerance | normal |
| Shank type | reduced shank with 9 mm square drive |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
- Usually arrives within 14 working days