CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 1/2-20 865011
Unf tap - spiral flute- hsse 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:865011
Rubix:865011
EAN:3660338194450




Technical specifications
| Threading | 1/2 20 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 1/2-20 865011
UNF thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Threading | 1/2 20 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 11.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 1/2 |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 38.46 excl. VAT
/ Each
£ 46.15 incl. VAT
- Usually arrives within 14 working days