WALTERPROT P21210-M3X0.35 TAPS HSS-E X PERT 6149297


Machine Tap

References
walter prototyp:P21210-M3X0.35
rubix:357A5280
manufacturer :6149297
ean:4042446226428
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length56 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P21210-M3X0.35 TAPS HSS-E X PERT 6149297


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length56 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter3.5 mm
Square drive adapter2.7 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
  • Usually arrives within 14 working days