CUTLINE 885475 HSS TAP BSPT 1/2 X 14


CUTLINE 885472 HSS TAP BSPT 1/8 X 28

References
giss cutline:885475
rubix:215A7856
ean:3660338387647
brand logo
brand logo
Technical specifications
Angle of helix7 °
InputStandard
Body materialHSS
See all Specifications

Product details : CUTLINE 885475 HSS TAP BSPT 1/2 X 14



• ISO 2284
• Tap tolerance: In accordance with BS21
• Chamfer thread number: 3
• Cutting rake: 7°
• Flute geometry straight flute
• Surface treatment Bright
• Application: for hand or machine tapping of through or blind holes
• Supplied singly

Technical specifications


Attributes
Angle of helix7 °
InputStandard
Body materialHSS
ToleranceISO 2 / 6H
TypeBritish through-bores
With cooling sprayNo
Threading (inch)1/2
No. of threads per inch14
Show UNSPSC/ECL@SS
£ 66.76 excl. VAT
/ Each
£ 80.11 incl. VAT
  • Usually arrives within 14 working days