LEGRIS LF3000 FITTING 3102 04 00
Legris Pneumatic Push-In Fittings - LF 3000®
See technical informationReferences
Parker:3102 04 00
Rubix:124A2151
Manufacturer :3102 04 00
EAN:0820099208718


Technical specifications
| Connection 1 | 4 |
|---|---|
| Material | body: glass-reinforced nylon 6.6; collar: nylon; gripping ring: stainless steel; d-seal and o-rings: nitrile (nbr); base (threads): nickel-plated brass; collet (where present): brass. |
Product details : LEGRIS LF3000 FITTING 3102 04 00
The LF 3000® push-in fittings range includes banjo, oscillating and modular multiport functions offering multiple configurations. Robust, lightweight, and compact thus connectors allow you to optimize the design of your pneumatic equipment.
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Features/Benefits:
• Reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Durability
• Conforms to ISO 14743
• Tried-and-tested longevity technology
• High number of pressure cycles
• No pumping effects
• Flexibility
• Compactness for space saving
• Multiple shapes and configurations for more modularity
• Sustainability
• ROHS and REACH compliant
• Eco-friendly thanks to full flow for efficiency
• Low carbon-printing – Made in Europe
Markets:
• Automation
• Industrial
• Food processing
Applications:
• Packaging manufacturing,
• Robotic,
• In-plant automotive,
• Pneumatics,
• Solenoid valves,
• Pneumatic cylinders
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Vacuum systems
• Semiconductor machinery
• Textile machinery
• Cabinets/Panels
Technologies:
• Push-In Fittings
• Push-to-Connect Fittings
• Pneumatic Fittings
• Instant Fittings
• Quick Fittings
• Connectors
• Swivel Fittings
• Orientable Fittings
• Modular Fittings
• Multi-Connectors
• Modular Plug-In Connectors
• Self-Sealing Fittings
• Connectors
Technical Characteristics:
• Fluids: compressed air, neutral gas, other fluids: please contact us
• Materials: Technical polymer, nickel-plated brass, NBR
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C
• Ø Metric: 3mm to 16 mm
• Ø Inch: 1/8" to 1/2"
Regulations:
• ISO 14743
• PED
• RoHS
• REACH
Application: Robotics, Automotive, Pneumatics, Textile, Packaging, Vacuum
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: 4 mm Tube O.D.
Connection 2 Size: 4 mm (O.D.)
Connection 2 Type: Tube
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: Stainless Steel
Hex Size: n/a
Hex Type: n/a
Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
Maximum Operating Temperature: 80
Minimum Operating Temperature: -20
Product Series: LF 3000®
Product Style: Push-in Fittings
Product Style: Push-in Fitting
Product Type: Pneumatic Push-In Fittings - LF 3000®
Quantity Per Box: 10
Seal Material: NBR
Shape: Elbow 90°
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.001
Body Material: Technical Polymer
Brand: Parker, Legris
Configuration: Tube to Tube
Connection 1 Size: 4 mm Tube O.D.
Connection 1 Size: 4 mm (O.D.)
Connection 1 Type: Tube
Connection 2 Size: 4 mm Tube O.D.
Connection 2 Size: 4 mm (O.D.)
Connection 2 Type: Tube
Division: Low Pressure Connectors Europe Division
For Fluid Type: Air (Compressed Air), Other Fluids: Please Consult Us
Gripping Ring Material: Stainless Steel
Hex Size: n/a
Hex Type: n/a
Industry: Industrial Manufacturing Equipment, Industrial Processing, Chemicals Processing, Electronics, Semiconductor, Power Generation, Renewable Energy, Transportation, Off-road Machinery
Maximum Operating Temperature: 80
Minimum Operating Temperature: -20
Product Series: LF 3000®
Product Style: Push-in Fittings
Product Style: Push-in Fitting
Product Type: Pneumatic Push-In Fittings - LF 3000®
Quantity Per Box: 10
Seal Material: NBR
Shape: Elbow 90°
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 755
Weight: 0.001
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Package weight | 21 g |
| Connection 1 | 4 |
| Material | body: glass-reinforced nylon 6.6; collar: nylon; gripping ring: stainless steel; d-seal and o-rings: nitrile (nbr); base (threads): nickel-plated brass; collet (where present): brass. |
| Length | 19 mm |
| Min. temperature | -20 °C |
| Connection 2 | 4 |
| Max. temperature | 79.44 °C |
| Service pressure | 20 bar |
| Type of fluid | compressed air (pneumatic) |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 4 mm |
| 30 mm | |
| 60 mm |
Show UNSPSC/ECL@SS
£ 3.56 excl. VAT
/ Each
£ 4.27 incl. VAT
- Usually arrives within 14 working days